Viitteet
Milwaukee:C12 RAD-202B
Rubix:6400756
Valmistaja:4933441215
EAN:4002395001248


Tekninen yhteenveto
| Jännite | 12 V |
|---|---|
| Istukan kapasiteetti | 10 mm |
| Suurin vääntömomentti | 12 N.m |
product.documentsSection.title
Tuotteen yksityiskohdat : Right Angle Drill, C12 RAD-202B - 4933441215 - Milwaukee
Slimline Softgrip handle. 10 mm single sleeve chuck for quick and easy change of a full range of accessories. Forward and Reverse mechanism. 12 Nm. Long Softgrip trigger for working comfortably in any situation. Heavy-Duty full metal gearbox and gears for superior durability and maximum torque 2x battery pack, 1.5 Ah Li-Ion, Charger C 12 C 30 min, Kit Bag
Vahvuudet
•Heavy Duty full metal gearbox and gears for superior durability and maximum torque
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Variable speed paddle switch trigger for comfortable working in any situation
10 mm chuck for quick bit changes and bit retention
Electronic clutch with indicator light for complete control
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
On board fuel gauge and LED light - added user convenience and illumination in low lit working conditions
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M12™ batteries
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Variable speed paddle switch trigger for comfortable working in any situation
10 mm chuck for quick bit changes and bit retention
Electronic clutch with indicator light for complete control
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
On board fuel gauge and LED light - added user convenience and illumination in low lit working conditions
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Tekniset tiedot
Ominaisuudet
| Jännite | 12 V |
|---|---|
| Istukan kapasiteetti | 10 mm |
| Suurin vääntömomentti | 12 N.m |
| Teräksen porauskapasiteetti | 10 mm |
| Langaton | kyllä |
| Kuormitusnopeus | 800 rpm |
| Malli | c12 rad |
| Akun kapasiteetti | 2 Ah |
| Paino | 1.1 kg |
Näyttää UNSPSC/ECL@SS
370,40 € ET
/ kpl
464,85 € ATI
- Saatavilla - Toimituspäivä pyynnöstä