Viitteet
Metabo:619009000
Rubix:6283996
EAN:4007430304902



Tuotteen yksityiskohdat : Bandsaw BAS 318 Precision WNB - 619009000 - Metabo
Vahvuudet
High precision and stability for highest cutting quality
Quiet belt path thanks to balanced flywheels with rubber coating
Top and bottom HSS precision three-roller guide of the band saw blade for accurate cutting results, adjustable without tools
Two cutting speeds for various applications and materials
Precise rip fence with double clamping and quick fastening
Quiet induction motor, maintenance-free and robust
Restart protection: prevents unintentional start-up after power supply interruption
Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide
Quick-action clamping lever and door opening without tools for easy saw blade change
Blade clamp indicator with scale for easy control of the blade tension
Tool-less height adjustment of the saw blade guard
LED work light for illumination of the cutting line
External extraction possible for low-dust working
Drawer for simple disposal of collected sawdust
Extendable table width extension for processing large workpieces
Radius cutting with circle sawing attachment (accessory)
Regrinding surfaces and curved sawing cuts with belt sanding attachment (accessory)
Stand with wheels for comfortable change of position
Quiet belt path thanks to balanced flywheels with rubber coating
Top and bottom HSS precision three-roller guide of the band saw blade for accurate cutting results, adjustable without tools
Two cutting speeds for various applications and materials
Precise rip fence with double clamping and quick fastening
Quiet induction motor, maintenance-free and robust
Restart protection: prevents unintentional start-up after power supply interruption
Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide
Quick-action clamping lever and door opening without tools for easy saw blade change
Blade clamp indicator with scale for easy control of the blade tension
Tool-less height adjustment of the saw blade guard
LED work light for illumination of the cutting line
External extraction possible for low-dust working
Drawer for simple disposal of collected sawdust
Extendable table width extension for processing large workpieces
Radius cutting with circle sawing attachment (accessory)
Regrinding surfaces and curved sawing cuts with belt sanding attachment (accessory)
Stand with wheels for comfortable change of position
Tekniset tiedot
Ominaisuudet
| Jännite | 220-240 V |
|---|---|
| Leikkuusyvyys | 170 mm |
| Nopeus | 1490 rpm |
| Moottorin nimellisteho | 900 W |
| Paino | 79 kg |
| Korkeus | 665 mm |
| Pituus | 980 mm |
| Leveys | 307 mm |
Näyttää UNSPSC/ECL@SS
1 005,96 € ET
/ kpl
1 262,48 € ATI
- Saatavilla - Toimituspäivä pyynnöstä