Akku- ja sähkötyökalut - Muut lisävaruste Bosch 2608596339
Drill Bit
Katso tekniset tiedotKatso dokumentitViitteet
Bosch:2608596339
Rubix:359784
EAN:3165140059459

product.documentsSection.title
Tuotteen yksityiskohdat : LÅNGA FORMSTAGSBORR 16X400MM - 2608596339 - BOSCH
PRO Wood HSS Installation Drill Bits are right for the job. PRO Wood HSS Installation Drill Bits are a great choice for construction workers and installers who need to drill holes in multiple building materials;such as metal sandwich panels and hardwood. We made them from high-speed steel (HSS) for strength and resistance to heat. The drill bits are long enough to drill through multiple layers of building materials. They feature a tapered flute that prevents jamming;even when you drill in moist wood. You can use them for any formwork;interior fitting;plumbing;and electrical installation jobs
Vahvuudet
•Long Life drilling in wood
Tapered flute for drilling through hard materials with no jamming
Cylindrical shank compatible with three-jaw drill chucks
Tapered flute for drilling through hard materials with no jamming
Cylindrical shank compatible with three-jaw drill chucks
Applikaatiot
Construction
Tekniset tiedot
Ominaisuudet
| Toimituksen paino | 285 g |
|---|---|
| Pakkauksen mitat (P x L x K) | 460x46x17 mm |
| Pakkauksen paino | 288 g |
| Tyyppi | drill bit |
| Käyttää | formwork;interior fitting;plumbing; electrical installation jobs |
Näyttää UNSPSC/ECL@SS
28,81 € ET
/ kpl
36,16 € ATI
- Saatavilla - Toimituspäivä pyynnöstä
