Viitteet
Milwaukee:M18 ONEFHIWP12-502X
Rubix:6251165
Valmistaja:4933459725
EAN:4058546028978

Tuotteen yksityiskohdat : Impact Wrench, M18 ONEFHIWP12-502X - 4933459725 - Milwaukee
M18 ONE-KEY™ FUEL™ high torque impact wrench with 1/2˝ pin detent. 1017 Nm of fastening torque in a compact size of 206 mm. 4 -Mode DRIVE CONTROL™ allows the user to shift into four different speed and torque settings. Delivers up to 1800 rpm and 2400 ipm. Mode 4 bolt removal, provides a maximum nut-busting torque of 1491 Nm then shifts to 750 rpm for unmatched control when removing fasteners. Max. bolt diameter M24. ONE-KEY™ tool control enables wireless tool customisation for consistent results. ONE-KEY™ tool tracking & security offers a cloud-based inventory management platform that supports both location tracking and theft prevention. Weight with battery 3,2 kg. Supplied with 2 x 5.0 Ah REDLITHIUM™ batteries, 59 min. M12-18FC charger and HD Box.
Tekniset tiedot
Ominaisuudet
| Jännite | 18 V |
|---|---|
| Suurin vääntömomentti | 1017 N.m |
| Paino | 3.2 kg |
| Langaton | kyllä |
| Neliöaseman sovitin | 1/2 '' |
Näyttää UNSPSC/ECL@SS
1 031,31 € ET
/ kpl
1 294,29 € ATI
- Saatavilla - Toimituspäivä pyynnöstä
