Hioma-arkki 3M 7448

Hand Pad

Katso tekniset tiedot

Viitteet

3M:7448
Rubix:6167754
Valmistaja:7100182555
brand logo

Tekninen yhteenveto

Pituus224 mm
Leveys158 mm

Tuotteen yksityiskohdat : 3M™ Scotch-Brite™ Handklots 7448+, SUFN, 158 mm x 224 mm - PN07448


Vahvuudet

Performs like steel wool grade 00 without shredding, rusting, or splintering
Pad conforms to irregular surfaces and gets into corners without losing performance
Flexible pad conforms to irregular surfaces and reaches into corners and tight spaces without compromising performance
Non-woven web provides consistent finishing over the life of the pad

Applikaatiot

Use for Cleaning, Blending, Prepping and Finishing On Metal, Wood, Plastics and Composites

Tekniset tiedot


Ominaisuudet
Pituus224 mm
Leveys158 mm
48,38 € ET
/ pakkaus
60,72 € ATI
  • Saatavilla