Märkä- ja kuivapölynimurit Nilfisk 302002902

Industrial vacuum cleaner ATTIX

Katso tekniset tiedot

Viitteet

Nilfisk:302002902
Rubix:6220262
EAN:4005337125231
brand logo

Tekninen yhteenveto

Virtalähde230 V
säiliö50 l

Tuotteen yksityiskohdat : ATTIX 965-21 SD XC 230/1/50 EU P/No. 302002902


This powerful safety cleaner is the most powerful twin-motor cleaner for both dust class M and H (in a Zone 22). The Nilfisk ATTIX 9 cleaner is used a lot where there is a lot of fine dust, as for example in the powder coating-, food-, paint-and beverage industry and in milk powder silos. It is important to know that you choose the right container inlet so that you can dispose of waste in a dust-free and safe way. The container is equipped with two inlets and two safety caps: • For dust class M, use the open disposal bag and the upper fitting and close the bottom inlet. • For dust class H, use the lower intake in combination with the safety filter bag (required), and then close the upper intake. The SitDown model is designed for vacuuming dry dust as well as liquids. The machine has two standby turbines for guaranteed cooling resulting in a longer service life of the machine. This ATTIX 9 cleaner is officially approved for vacuuming of dust from dust class M &H, features a twin-motor safety vacuum cleaner - the most powerful safety cleaner of its kind, has a STAINLESS STEEL tank with lifting mechanism for easy disposal of the extracted material and has a certified dust class H filter with verification of filter filtration

Tekniset tiedot


Ominaisuudet
Virtalähde230 V
säiliö50 l
2 467,42 € ET
/ kpl
3 096,61 € ATI
  • Saatavilla - Toimituspäivä pyynnöstä