Viitteet
Aventics:0822490000
Rubix:228764
Valmistaja:0822490000
EAN:3666750122019
Tuotteen yksityiskohdat : COMPACT CYLINDER, Series KPZ, Functional principle single-acting, Piston diam - 0822490000
Vahvuudet
•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept
Tekniset tiedot
Ominaisuudet
Näyttää UNSPSC/ECL@SS
81,62 € ET
/ kpl
102,43 € ATI
- Saatavilla - Toimituspäivä pyynnöstä