Vakio sylinteri Aventics 0822494303

ISO Cylinder

Katso tekniset tiedot

Viitteet

Aventics:0822494303
Rubix:228919
Valmistaja:0822494303
EAN:3661475907859

Tuotteen yksityiskohdat : COMPACT CYLINDER, Series KPZ, Functional principle single-acting, Piston diam - 0822494303


Vahvuudet

•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept

Tekniset tiedot


Ominaisuudet
172,76 € ET
/ kpl
216,81 € ATI
  • Saatavilla - Toimituspäivä pyynnöstä