Mutterinväännin Milwaukee 4933478443

M18 FUEL™ 1/2" compact impact wrench with friction ring

Katso tekniset tiedotKatso dokumentit

Viitteet

Milwaukee:4933478443
Rubix:6330532
Valmistaja:4933478443
EAN:4058546346348
brand logo

Tekninen yhteenveto

Jännite18 V
Suurin vääntömomentti339 N.m
Paino1.8 kg
Katso kaikki ominaisuudet

product.documentsSection.title

Tuotteen yksityiskohdat : M18 Fiw2f12-0x - 4933478443 - Milwaukee


M18 FUEL™ ½" compact impact wrench with friction ring. Outstanding torque of 339 Nm and a total length of just 124 mm. 4-Mode DRIVE CONTROL incl. Auto shut-off control applies no more than 34 Nm of torque to prevent over tightening and bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. Tri-LEDs deliver high definition lighting to increase workspace visibility. Weight with battery 1,8kg. Supplied without batteries and charger in a HD Box.

Vahvuudet

•Power efficiency under load - outstanding torque of 339 Nm
Extremely compact design - total length of just 124 mm for access into tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 34 Nm of torque for hand-tight fastening applications to prevent over tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
½″ square friction ring
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Tekniset tiedot


Ominaisuudet
Jännite18 V
Suurin vääntömomentti339 N.m
Paino1.8 kg
Langatonkyllä
Neliöaseman sovitin1/2 ''
468,04 € ET
/ kpl
587,39 € ATI
  • Saatavilla - Toimituspäivä pyynnöstä