Viitteet
Bahco:LTS-50
Rubix:423785
EAN:7314150120123

product.documentsSection.title
Tuotteen yksityiskohdat : MÅTTBAND 50 M MM-SKALA
Vahvuudet
•Blade width 16 mm
Class II accuracy
-E products have both metric and imperial scales
Double nylon blade coating for extra wear resistance
Easy to read permanent clearly printed graduations with a non-glare finish
Two-component handle
Extra-strength with the 16000 strands + fibreglass tape
More wear resistance thanks to the double nylon coating on the tape
Can be grounded to be used by 1 person
Class II accuracy
-E products have both metric and imperial scales
Double nylon blade coating for extra wear resistance
Easy to read permanent clearly printed graduations with a non-glare finish
Two-component handle
Extra-strength with the 16000 strands + fibreglass tape
More wear resistance thanks to the double nylon coating on the tape
Can be grounded to be used by 1 person
Tekniset tiedot
Ominaisuudet
| Toimituksen paino | 1190 g |
|---|---|
| Laatikko | abs |
| Pituus | 50 m |
| Leveys | 13 mm |
| Tyyppi | measuring tape |
Näyttää UNSPSC/ECL@SS
37,71 € ET
/ kpl
47,33 € ATI
- Saatavilla - Toimituspäivä pyynnöstä
