Viitteet
Bosch:GEX 18V-125
Rubix:6400155
Valmistaja:0601372201
EAN:4059952539652


Tekninen yhteenveto
| Levyn mitat | 125 mm |
|---|---|
| Tasangon muoto | orbitaalinen |
| Nopeus | 10000 rpm |
product.documentsSection.title
Tuotteen yksityiskohdat : Random Orbit Sander, GEX 18V-125 SOLO - 0601372201 - Bosch
The GEX 18V-125 Professional random orbit sander provides users with optimal tool control, specifically, when working on larger surfaces. The random orbit sander´s outstanding balance close to the workpiece as well as the supreme ergonomics of its palm rest and grip offer optimal tool control. Fast work progress and a longer tool lifetime are ensured by its brushless motor and Bosch’s Professional 18V system. The GEX 18V-125 Professional can be easily and intuitively operated. This cordless random orbit sander is intended for basic sanding, in-between sanding, lacquer removal, and finishing surfaces. It is applicable on wood, veneer, lacquer, and filler, as well as mineral and acrylic. It is compatible with the Professional 18V system as well as Bosch’s Click & Clean dust extraction system. Also compatible with AMPShare, the multi-brand battery alliance. The GEX 18V-125 Professional also features a dust bag, speed selection, and a 125-mm sanding pad fitted with a hook-and-loop system for fastening sanding sheets.
Vahvuudet
•Outstanding balance close to the workpiece and supreme ergonomics of palm rest and grip offer optimal tool control
Brushless motor and Bosch’s Professional 18V system ensure fast work progress and high endurance
Easy and intuitive operation
Brushless motor and Bosch’s Professional 18V system ensure fast work progress and high endurance
Easy and intuitive operation
Applikaatiot
Sanding
Tekniset tiedot
Ominaisuudet
| Levyn mitat | 125 mm |
|---|---|
| Tasangon muoto | orbitaalinen |
| Nopeus | 10000 rpm |
| Paino | 1.6 kg |
| Langaton | kyllä |
| Jännite | 18 V |
| Malli | gex 18v-125 |
| Tyyppi | orbital sander |
Näyttää UNSPSC/ECL@SS
299,41 € ET
/ kpl
375,76 € ATI
- Saatavilla - Toimituspäivä pyynnöstä