Terät rouhimiseen ja sorvaamiseen Pramet TN 16NRAG60:T8030
Pramet Thread Groove Insert
Katso tekniset tiedotKatso dokumentitViitteet
Pramet:TN 16NRAG60:T8030
Rubix:6018095
EAN:3603602908810

product.documentsSection.title
Tuotteen yksityiskohdat : TURNING INSERT TREADING - TN16NRAG60:T8030 - PRAMET
Single-sided threading insert, triangular with an inscribed circle diameter of 9.525mm, for right hand cutting partial profile of ISO-metric and UN internal threads with 0.5 to 3mm pitch and 48 to 8TPI, T8030 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40/M20-M35 and K20-K40 for machining of steel, stainless-steel and cast-iron
Vahvuudet
T8030 - Sub-micron substrate with a relatively high cobalt content
Lower internal coating tension with higher hardness
Highly versatile, wide-ranging material
Especially for inserts for thread turning
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Lower internal coating tension with higher hardness
Highly versatile, wide-ranging material
Especially for inserts for thread turning
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Applikaatiot
Thread Turning
Tekniset tiedot
Ominaisuudet
| Nuance / varjo | cvd coated |
|---|---|
| Paksuus | 3.47 mm |
Näyttää UNSPSC/ECL@SS
151,70 € ET
/ 5 kpl
190,38 € ATI
- Saatavilla - Toimituspäivä pyynnöstä