Terät rouhimiseen ja sorvaamiseen Pramet TCMT 16T308E-FM:T9325
Pramet Turning Insert
Katso tekniset tiedotKatso dokumentitViitteet
Pramet:TCMT 16T308E-FM:T9325
Rubix:6017786
EAN:3603602892102

product.documentsSection.title
Tuotteen yksityiskohdat : TURNING INSERT POSITIVE - TCMT16T308E-FM:T9325 - PRAMET
Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 9.525mm, 3.97mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges P15-P35 and M10-M30, for fine to medium machining of steels and stainless-steels
Vahvuudet
T9325 grade functionally gradient substrate
Relatively low content of cobalt binder phase
Highly versatile material with very good operational reliability
Medium and higher cutting speed
Special surface finish for coating
Continuous and interrupted cut
Rounded edge
Relatively low content of cobalt binder phase
Highly versatile material with very good operational reliability
Medium and higher cutting speed
Special surface finish for coating
Continuous and interrupted cut
Rounded edge
Applikaatiot
For use on stainless steel, steel and titanium/super alloys, and carbide
Tekniset tiedot
Ominaisuudet
| Nuance / varjo | cvd coated |
|---|---|
| Paksuus | 3.97 mm |
| Säde | 0.8 mm |
Näyttää UNSPSC/ECL@SS
155,90 € ET
/ 10 kpl
195,65 € ATI
- Saatavilla - Toimituspäivä pyynnöstä