Viitteet
Piab:0202102
Rubix:523293
Valmistaja:0202102

Tuotteen yksityiskohdat : Suction Cup VL60FC - 0202102
Value Line suction cups are suitable for standard/basic applications. The program consists of flat-concave, bellows and long-bellows shapes. The suction cups show good performance at a value price. They have long thin lips for good sealing on slightly corrugated surfaces e. g. corrugated cardboard. The products are available globally with off-the-shelf deliveries.
Vahvuudet
•Suitable for flat or slightly corrugated or curved surfaces
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel
Volume discounts available for big packs from 30-99 pieces with an even larger discount for big packs of 100 pieces and above
PVC-free recyclable material
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel
Volume discounts available for big packs from 30-99 pieces with an even larger discount for big packs of 100 pieces and above
PVC-free recyclable material
Tekniset tiedot
Ominaisuudet
| materiaali | tpe |
|---|---|
| Halkaisija | 60 mm |
| Muoto | pyöreä |
| Tyyppi | suction cup |
Näyttää UNSPSC/ECL@SS
10,61 € ET
/ kpl
13,32 € ATI
- Saatavilla - Toimituspäivä pyynnöstä