Viitteet
CRC:Easy Weld
Rubix:6165021
Valmistaja:30738-AB
EAN:5412386005022

Tuotteen yksityiskohdat : Easy Weld, aerosol, 500 ml, 30738 - 1030768 - CRC
EASY WELD is the reliable welding separant based on high-quality ester oils. The quick-drying separating agent can be used universally, protects work pieces against welding beads being burned in place and extends the life span of the welding nozzles. EASY WELD is odourless, silicone-free and water-free and contains no harmful dichloromethane.
EASY WELD welding separants
Tekniset tiedot
Ominaisuudet
| Toimituksen paino | 391 g |
|---|---|
| Tyyppi | welding |
| Pakkaus | 500 ml |
| Leimahduspiste | -45 °c |
| 235 mm | |
| 65 mm |
Näyttää UNSPSC/ECL@SS
8,00 € ET
/ kpl
10,04 € ATI
- Saatavilla