Viitteet
Bosch:06018C3400
Rubix:6464431
Valmistaja:06018C3400
EAN:4059952614625


Tekninen yhteenveto
| Jännite | 220/240 V |
|---|---|
| Levyn halkaisija | 230 mm |
| Pyörimisnopeus | 6500 rpm |
Tuotteen yksityiskohdat : Angle grinder GWS 24-230 PZ - 06018C3400 - Bosch
The powerful angle grinder GWS 24-230 PZ Professional is equipped with the revolutionary CYCLON TECH dust protection system and safety features for increased user protection. A robust 2400-watt motor ensures powerful cutting and grinding. The built-in CYCLON TECH dust protection system extends the service life by collecting up to 90% of the dust inside the angle grinder. Smoother motor operation and a vibration-reducing auxiliary handle provide increased comfort and protection for the user. This angle grinder is perfect for cutting metal, grinding stone and for use on a wide range of materials. It is compatible with the Bosch GDE 230 FC-S dust extractor. The GWS 24-230 PZ Professional has a Protection switch for increased user protection.
Vahvuudet
•Powerful 2400 W motor for powerful cutting and grinding
Revolutionary CYCLON TECH dust protection for significantly longer service life
Reduced vibration with smoother motor operation and additional anti-vibration handle
Revolutionary CYCLON TECH dust protection for significantly longer service life
Reduced vibration with smoother motor operation and additional anti-vibration handle
Tekniset tiedot
Ominaisuudet
| Jännite | 220/240 V |
|---|---|
| Levyn halkaisija | 230 mm |
| Pyörimisnopeus | 6500 rpm |
| Paino | 5.9 kg |
| Langaton | ei |
| Tyyppi | angle grinder |
| Malli | gws 24-230 pz |
| Kuormitusnopeus | 6500 rpm |
| Moottorin nimellisteho | 2400 W |
Näyttää UNSPSC/ECL@SS
343,48 € ET
/ kpl
431,07 € ATI
- Saatavilla - Toimituspäivä pyynnöstä