Viitteet
Bosch:06019N4200
Rubix:6468070
Valmistaja:06019N4200
EAN:4053423324600

product.documentsSection.title
Tuotteen yksityiskohdat : Vinkelslip GWX 18V-11 S SOLO L-BOXX 136 - 06019N4200 - Bosch
Designed for the widest range of light-to-medium cutting and grinding tasks, this angle grinder is a versatile all-rounder suitable for MRO and final on-site installations. With 1100 W of equivalent corded power and optimised overload capacity, it tackles industrial jobs such as deburring, rust removal, line maintenance and repairs with outstanding durability. Use the dial wheel for easy 6-speed selection to take on various materials with optimal control. As you work, the anti-vibration handle and a slimmer, longer grip boost user comfort and reduce fatigue, while a full set of safety features lower risk of injury. An excellent choice for MRO & final on-site installations, this angle grinder lets you take on a wide range of applications including all light-to-medium cutting and grinding tasks such as deburring, line maintenance and repairs. Thanks to the keyless X-LOCK system, accessory changes are completed in a flash, so that users can focus on what really matters: the task at hand.
Vahvuudet
•Versatile all-rounder with balanced design for wide range of applications
Excellent durability thanks to 1100 W of power with optimised overload capacity
Work optimally with many materials due to easy 6-speed selection on dial wheel
More comfort and less fatigue assured by anti-vibration handle and slimmer grip
Lower risk of injury while you work thanks to full suite of safety features
Excellent durability thanks to 1100 W of power with optimised overload capacity
Work optimally with many materials due to easy 6-speed selection on dial wheel
More comfort and less fatigue assured by anti-vibration handle and slimmer grip
Lower risk of injury while you work thanks to full suite of safety features
Tekniset tiedot
Ominaisuudet
| Jännite | 18 V |
|---|---|
| Levyn halkaisija | 125 mm |
| Pyörimisnopeus | 9000 rpm |
| Paino | 1.8 kg |
| Langaton | kyllä |
| Tyyppi | angle grinder |
| Malli | gwx 18v-11 s |
| Kuormitusnopeus | 9000 rpm |
Näyttää UNSPSC/ECL@SS
416,79 € ET
/ kpl
523,07 € ATI
- Saatavilla - Toimituspäivä pyynnöstä
