Akku- ja sähkötyökalut - Muut lisävaruste Bosch GDE 18V-12
Dust Extraction Hammer
Katso tekniset tiedotKatso dokumentitViitteet
Bosch:GDE 18V-12
Rubix:6455723
Valmistaja:1600A028H6
EAN:4059952618845
product.documentsSection.title
Tuotteen yksityiskohdat : Støvadapter GDE 18V-12 - 1600A028H6 - Bosch
Dust inhalation and a messy workspace are just some of the challenges you face when drilling into concrete. We developed the GDE 18V-12 Professional dust extractor for low-dust operation for drilling range between 6 mm to 10 mm holes. As well as reducing the amount of inhalable dust in your working environment, you’ll find this tool easy and comfortable to use, even when drilling overhead. You can operate it with one hand thanks to large and ergonomically shaped unlocking buttons. To better see where you are drilling, an LED light is centred directly onto your drilling spots.
Vahvuudet
•Comfortable drilling even in overhead applications for 6 mm to 10 mm holes
Convenient one-hand operation thanks to large, ergonomically designed unlocking buttons
Perfect illumination of drilling area thanks to perfectly centred LED light
Convenient one-hand operation thanks to large, ergonomically designed unlocking buttons
Perfect illumination of drilling area thanks to perfectly centred LED light
Applikaatiot
Use the GDE 18V-12 Professional dust extractor exclusively with the GBH 18V-22 Professional rotary hammer for concrete drilling.
Tekniset tiedot
Ominaisuudet
| Tyyppi | dust extraction |
|---|
Näyttää UNSPSC/ECL@SS
130,23 € ET
/ kpl
163,44 € ATI
- Saatavilla - Toimituspäivä pyynnöstä