Pölynimuri Milwaukee 4933500039

Pölynimuri Milwaukee

Katso tekniset tiedot

Viitteet

Milwaukee:4933500039
Rubix:6460304
Valmistaja:4933500039
EAN:4058546572037
brand logo

Tuotteen yksityiskohdat : Backpack Vacuum Cleaner, M18 FBPV2-0 - 4933500039 - Milwaukee


MILWAUKEE® M18 FUEL™ L-class backpack vacuum. Brings outstanging performance, durability and versatility to the jobsite. Removable harness transforms the vacuum into a canister vacuum. Anti static 2.7 m long, crush and twist-resistant hose construction delivers extended hose life. Noise levels 76db. Weigh without battery 8,7 kg. Delivered with hose and nozzle, without batteries and charger in a carton box.

Tekniset tiedot


Ominaisuudet
603,92 € ET
/ kpl
757,92 € ATI
  • Saatavilla - Toimituspäivä pyynnöstä