Viitteet
Bosch:2608900061
Rubix:6467881
EAN:4059952531342





Tekninen yhteenveto
| Kokonaispituus | 215 mm |
|---|---|
| Porauksen halkaisija | 5 mm |
| Leikkauksen pituus | 150 mm |
product.documentsSection.title
Tuotteen yksityiskohdat : Hammarborr Plus-7X 5x215mm - 2608900061 - Bosch
Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact.
Vahvuudet
•Long Life Drilling Reinforced Concrete
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Applikaatiot
Cured concrete;Hardened reinforced concrete;Hard stone such as granite and gneiss
Tekniset tiedot
Ominaisuudet
| Kokonaispituus | 215 mm |
|---|---|
| Porauksen halkaisija | 5 mm |
| Leikkauksen pituus | 150 mm |
| Korin materiaali | karbidi |
| Häntätyyppi | sds plus |
Näyttää UNSPSC/ECL@SS
70,95 € ET
/ 5 kpl
89,04 € ATI
- Saatavilla - Toimituspäivä pyynnöstä