Vakio sylinteri Festo DSNU-S-8-100-P-A-MQ
Round cylinder, double-acting DSNU
Katso tekniset tiedotKatso dokumentitViitteet
Festo:DSNU-S-8-100-P-A-MQ
Rubix:6401312
Valmistaja:5205907
EAN:4052568420338



product.documentsSection.title
Tuotteen yksityiskohdat : Rundcylinder, DSNU-S-8-100-P-A-MQ - 5205907 - FESTO
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Vahvuudet
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Tekniset tiedot
Ominaisuudet
| Sylinterin halkaisija | 9.3 mm |
|---|---|
| Sylinterin isku | 100 mm |
| Tyyppi | round cylinder |
Näyttää UNSPSC/ECL@SS
31,16 € ET
/ kpl
39,11 € ATI
- Saatavilla - Toimituspäivä pyynnöstä