Saumauspistooli 3M 7100205939
3M™ Scotch-Weld™ EPX™ Manual Dispenser and Applicators
Katso tekniset tiedotKatso dokumentitViitteet
3M:7100205939
Rubix:6283150
Valmistaja:7100205939
EAN:04054596716919

product.documentsSection.title
Tuotteen yksityiskohdat : Manual Gun For 38-/45-/45,8-/50ml Cartridges w/Feeder - 7100205939 - 3M
Dispense 3M™ Scotch-Weld™ adhesives in duo-pak cartridges with 3M™ Scotch-Weld™ EPX Manual Applicator. Our applicator mixes and applies two part adhesives. It’s commonly used in industrial, metalworking and transportation applications.
Use with both 1:1 and 2:1 200 ml cartridges.
Use with both 1:1 and 2:1 200 ml cartridges.
Manual applicator for dispensing EPX adhesives in 38 and 50 ml cartridges supplied with two plungers for 1:1 / 2:1 and 10:1 adhesives.
Vahvuudet
Dispenses two-component 3M™ Scotch-Weld™ Structural Adhesives;Offers take-it-to-the-job convenience without the need for air hoses or electrical cords;Ensures correct mix ratio during dispensing; no need to weigh components;Minimizes waste and mess associated with hand mixing;Reduce plastic waste
Applikaatiot
Use to mix and apply two part adhesives
Tekniset tiedot
Ominaisuudet
| kapasiteetti | 50 ml |
|---|---|
| Tyyppi | manual applicator |
| Malli | epx |
| Paino | 0.1938 kg |
Näyttää UNSPSC/ECL@SS
106,70 € ET
/ kpl
133,91 € ATI
- Saatavilla - Toimituspäivä pyynnöstä