Viitteet
Metabo:WEV 15-125 Quick
Rubix:336615
Valmistaja:600468000
EAN:4007430243751

Tekninen yhteenveto
| Levyn halkaisija | 125 mm |
|---|---|
| Pyörimisnopeus | 11000 rpm |
| Paino | 2.5 kg |
product.documentsSection.title
Tuotteen yksityiskohdat : MTB WEV15-125 QUICK VINKELSLIP
· The longest service-life in extreme conditions: robust, powerful angle grinder with speed control and highest power density in its class, to work even faster
· New, patent-notified Metabo Marathon motor with a 50% higher torque and up to 20% higher capability for fast material removal and longer service life
· Vario-Tacho-Constamatic (VTC)-full-wave electronics with set wheel: for working with revs adapted to the material, which remains constant under load
· Now even faster: Metabo Quick-system for disk exchange with one push of the button by Quick-span nut
· Tool-free adjustable protective cover; secured against twisting
· Extra Metabo VibraTech (MVT)-handgrip for vibration-damping for comfortable working on continuous use
· Metabo S-Automatic safety clutch: direct mechanical disconnecting when the disc blocks, allows for less recoil-for added safety and rapid further work; has been tested for decades
· Electronic overload protection for long service life
· Electronic soft-starter for gradual start-up
· Restart protection: prevents accidental starting of the machine after power outage
· Gear housing with steps of 90 ° rotated to assemble for left-handed operation or for cutting
· Turn off carbon brushes for motor protection
Scope of delivery:
· Protective cover
· Support flange
· "Quick" tensioning nut.
· Extra Metabo VibraTech (MVT) handle.
· New, patent-notified Metabo Marathon motor with a 50% higher torque and up to 20% higher capability for fast material removal and longer service life
· Vario-Tacho-Constamatic (VTC)-full-wave electronics with set wheel: for working with revs adapted to the material, which remains constant under load
· Now even faster: Metabo Quick-system for disk exchange with one push of the button by Quick-span nut
· Tool-free adjustable protective cover; secured against twisting
· Extra Metabo VibraTech (MVT)-handgrip for vibration-damping for comfortable working on continuous use
· Metabo S-Automatic safety clutch: direct mechanical disconnecting when the disc blocks, allows for less recoil-for added safety and rapid further work; has been tested for decades
· Electronic overload protection for long service life
· Electronic soft-starter for gradual start-up
· Restart protection: prevents accidental starting of the machine after power outage
· Gear housing with steps of 90 ° rotated to assemble for left-handed operation or for cutting
· Turn off carbon brushes for motor protection
Scope of delivery:
· Protective cover
· Support flange
· "Quick" tensioning nut.
· Extra Metabo VibraTech (MVT) handle.
Tekniset tiedot
Ominaisuudet
| Levyn halkaisija | 125 mm |
|---|---|
| Pyörimisnopeus | 11000 rpm |
| Paino | 2.5 kg |
| Langaton | ei |
| Tyyppi | angle grinder |
| Malli | wev |
| Kuormitusnopeus | 11000 rpm |
| Moottorin nimellisteho | 1550 W |
Näyttää UNSPSC/ECL@SS
280,48 € ET
/ kpl
352,00 € ATI
- Saatavilla - Toimituspäivä pyynnöstä








