Viitteet
Bosch:GWS 17-125 TS
Rubix:6360625
Valmistaja:06017D0400
EAN:4059952576602


Tekninen yhteenveto
| Jännite | 220/240 V |
|---|---|
| Levyn halkaisija | 125 mm |
| Pyörimisnopeus | 9700 rpm |
Tuotteen yksityiskohdat : Angle Grinder GWS 17-125 TS - 06017D0400 - Bosch
High power, overload protection, improved dust protection with air intake at the back of the tool with removable dust filters, and high torque – the GWS 17-125 TS Professional is the perfect angle grinder for maximum productivity. The very narrow handle and 1700 W motor contribute to more comfortable and efficient metal processing. KickBack Control, restart protection and a vibration-reducing side handle ensure a high level of user protection. Grinding metal or weld seams and cutting metal, concrete, brick and filing are the tasks where the small angle grinder can really show its strengths. It is compatible with the Bosch dust extraction accessories GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. The GWS 17-125 TS Professional has speed selection, constant speed, soft start and overload protection
Vahvuudet
•Get the job done quickly with high power, speed selection, overload protection and improved dust protection
With high torque, powerful 1700 W motor and a very narrow handle
KickBack Control, restart protection and vibration-reducing side handle for increased user protection
With high torque, powerful 1700 W motor and a very narrow handle
KickBack Control, restart protection and vibration-reducing side handle for increased user protection
Tekniset tiedot
Ominaisuudet
| Jännite | 220/240 V |
|---|---|
| Levyn halkaisija | 125 mm |
| Pyörimisnopeus | 9700 rpm |
| Paino | 2.2 kg |
| Langaton | ei |
| Tyyppi | angle grinder |
| Malli | gws 17-125 ts |
| Kuormitusnopeus | 9700 rpm |
| Moottorin nimellisteho | 1700 W |
Näyttää UNSPSC/ECL@SS
416,83 € ET
/ kpl
523,12 € ATI
- Saatavilla - Toimituspäivä pyynnöstä