Viitteet
Bosch:GWS 24-230 P (06018C3100)
Rubix:6379441
Valmistaja:06018C3100
EAN:4059952556062

product.documentsSection.title
Tuotteen yksityiskohdat : Angle Grinder, GWS 24-230 P - 06018C3100 - Bosch
New GWS 24 unleashes 2400W of pure power that gets your job done faster while keeping vibrations low! The new patented motor delivers up to 2X* higher material removal rates that increases productivity while keeping the vibrations under check. The Vibration Control auxiliary handle further increases operator comfort. In addition, the rubberised grip on the rear handle improves tool grip and control.
Vahvuudet
•New patented motor has high overload capability and delivers up to 2X increased material removal rate
Precision engineered mechanical system together with the vibration control auxiliary handle reduces the vibration by 13% for the operator
Soft grip on rear handle improves tool grip and control while working
Enhanced user protection thanks to Protection switch
Precision engineered mechanical system together with the vibration control auxiliary handle reduces the vibration by 13% for the operator
Soft grip on rear handle improves tool grip and control while working
Enhanced user protection thanks to Protection switch
Tekniset tiedot
Ominaisuudet
| Levyn halkaisija | 230 mm |
|---|---|
| Pyörimisnopeus | 6500 rpm |
| Paino | 5.8 kg |
| Langaton | ei |
| Tyyppi | angle grinder |
| Malli | gws 24 |
| Kuormitusnopeus | 6500 rpm |
| Moottorin nimellisteho | 2400 W |
Näyttää UNSPSC/ECL@SS
287,46 € ET
/ kpl
360,76 € ATI
- Saatavilla - Toimituspäivä pyynnöstä
