Hiomakone Bosch GRO 10,8 V-LI

Cordless Rotary Tool

Katso tekniset tiedot

Viitteet

Bosch:GRO 10,8 V-LI
Rubix:364931
Valmistaja:06019C5000
EAN:3165140708999
Cordless Rotary tool GRO 10,8 V-LI

Tekninen yhteenveto

Nopeus35000 rpm
Paino0.62 kg
Langatonkyllä
Katso kaikki ominaisuudet

Tuotteen yksityiskohdat : Multiverktøy GRO 12V-35 Solo


Cordless Rotary tool GRO 10,8 V-LI; Powerful and versatile for professional applications; Powerful motor with high speed (up to 35,000 rpm) for fast work progress; Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas; Comfortable to use due to compact size, ergonomic design and integrated LED lighting; Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge; Integrated LED light for illuminating the work area, even in dark places; Practical battery charge level indicator with 3 LEDs; Speed preselection for perfect adjustment to suit different accessories and work materials; Battery and charger not included; Arbour (2 610 927 731); Housing adapter (1 619 P11 344); Cardboard box; Key (2 610 930 692); Collet (1 619 P11 363); Cutting disc (2 615 110 426); Accessory box (1 619 P11 502); 1/2 L-BOXX inlay for tool (1 600 A00 2WY)

Tekniset tiedot


Ominaisuudet
Nopeus35000 rpm
Paino0.62 kg
Langatonkyllä
Jännite12 v li-ion V
200,48 € ET
/ kpl
251,60 € ATI
  • Saatavilla - Toimituspäivä pyynnöstä