Märkä- ja kuivapölynimurit Nilfisk 107407545

Industrial vacuum cleaner ATTIX

Katso tekniset tiedot

Viitteet

Nilfisk:107407545
Rubix:6220141
EAN:5711145171481
brand logo

Tekninen yhteenveto

tyhjiö3700 mbar
Moottorin nimellisteho1500 W
Virtalähde230 V
Katso kaikki ominaisuudet

Tuotteen yksityiskohdat : ATTIX 50-21 PC 230V 50HZ EU P/No. 107407545


If you are using hazardous substances from the dust class M, here you will definitely find the right solution for your cleaning requirements. We have a vacuum cleaner in the dust class M for all requirements and applications. Even with the fully automatic XtremeClean filter cleaning system for daily work with fine dust. The Nilfisk ATTIX 3 is a compact and flexible vacuum cleaner with high performance and mobility. With the Push &Clean filter cleaning system you complete your work faster and the AutoOnOff for electric hand tools (-21 models) is a perfect feature for anyone who works with hand tools. The Nilfisk ATTIX 5 is equipped with a 45 liter container and a switch for electric hand tools (-21,-31 models). Also, this cleaner is also available with the fully automatic XtremeClean filter cleaning system. The filter is automatically cleaned while you are working. The Nilfisk ATTIX 7 gives you features such as a tiltable and detachable 70 litres stainless steel container, a robust steel frame, the fully automatic XtremeClean filter cleaning system and a switch for electric hand tools. Really an industrial cleaner. All models offer you minimized maintenance costs due to the washable PE-membrane filter element and the particular user friendliness. The low noise level ensures a comfortable working environment. The automatic switch for electric hand tools is the perfect choice for anyone that works with it. The cleaner starts and stops automatically if you switch the hand tool on or off. The optional Airbox offers the same option for pneumatic hand tools.

Vahvuudet

Special professional equipment for health.

Applikaatiot

Protects the user's health from dangerous class M dust.

Tekniset tiedot


Ominaisuudet
tyhjiö3700 mbar
Moottorin nimellisteho1500 W
Virtalähde230 V
säiliö47 l
1 115,85 € ET
/ kpl
1 400,39 € ATI
  • Saatavilla - Toimituspäivä pyynnöstä