Viitteet
Metabo:600534000
Rubix:336623
EAN:4007430246073

Tekninen yhteenveto
| Jännite | 240 V |
|---|---|
| Levyn halkaisija | 125 mm |
| Pyörimisnopeus | 11000 rpm |
Tuotteen yksityiskohdat : MTB WEA17-125QUICK VINKELSLIP
Maximum productivity: the first 1,700-watt angle grinder, ie with the ability of a large and the handy of a small grinder, for industrial applications, to work even faster. New, patent-registered Metabo Marathon engine with a 50% higher torque and up to 20% higher overload capacity for fast material removal and longer lifetime Tacho-Constamatic (TC) full-wave electronics: high work progress due to constant speed under load Now even faster: Google Metabo Quick system for tool-free disc change at the touch of a button with Quick-clamping nut Fully-adjustable protective cap; secured against twisting Secure additional Metabo VibraTech (MVT) handle for vibration dampening for comfortable working in continuous use The best anti-vibration system: integrated car balancer for up to 50% less hand/arm vibrations, longer machine life, while the grinding wheels do twice to last as long as possible Metabo S-automatic safety coupling: direct mechanical disconnection when the disk is blocked reduces the risk of recoil - for extra safety and fast work; tested over decades Electronic overload protection for long life Electric soft start-up for gradual restart Restart protection: prevents accidental starting of the machine after power interruption Gearing gear housing rotated by 90 ° for left-handed operation or for cutting Black coal brushes for motor protection Extension: Protective cap Support flange Quick clamping nut Additional handle Metabo VibraTech (MVT)
Tekniset tiedot
Ominaisuudet
| Jännite | 240 V |
|---|---|
| Levyn halkaisija | 125 mm |
| Pyörimisnopeus | 11000 rpm |
| Paino | 2.5 kg |
| Langaton | kyllä |
| Malli | wea 17-125 quick |
| Kuormitusnopeus | 11000 rpm |
| Moottorin nimellisteho | 1700 W |
Näyttää UNSPSC/ECL@SS
313,85 € ET
/ kpl
393,88 € ATI
- Saatavilla - Toimituspäivä pyynnöstä








