Viitteet
Bahco:91-143-100P
Rubix:428205
Valmistaja:91-143-100P
EAN:7311518224363

Tuotteen yksityiskohdat : STICKSÅGBLAD HCS 100 P
Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Tekniset tiedot
Ominaisuudet
| Leikkauskapasiteetti | 77 mm |
|---|---|
| Paino | 0.606 kg |
| Langaton | ei |
| Malli | 91-143-100p |
| Matkan pituus | 100 mm |
Näyttää UNSPSC/ECL@SS
549,13 € ET
/ kpl
689,16 € ATI
- Saatavilla - Toimituspäivä pyynnöstä
