Pistosaha Bosch GST 10,8 V-LI

Pistosaha Bosch

Katso tekniset tiedot

Viitteet

Bosch:GST 10,8 V-LI
Rubix:364918
Valmistaja:06015A1001
EAN:3165140711463
Cordless Jigsaw GST 10,8 V-LI

Tekninen yhteenveto

Jännite12 v li-ion V
Langatonkyllä

Tuotteen yksityiskohdat : Stikksag GST 12V-70 Solo


Cordless Jigsaw GST 10,8 V-LI; Extremely compact and lightweight 10.8 volt professional cordless jigsaw; Extremely compact, lightweight cordless jigsaws for perfect handling and curve tolerance; High performance: fast sawing progress and long battery runtime with 2.0 Ah battery; Grip position is exceptionally close to the cutting line, thus allowing especially precise cutting; Optimised design for comfortable sawing from below; Slim grip circumference for convenient, low-fatigue work; Robust aluminium base plate with plastic sole for better glide properties and to protect sensitive surfaces; Outstanding view of the cutting line thanks to bright LED that can be switched on and off; Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime; Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge; Ergonomic barrel grip with large softgrip coverings for comfortable work; 3-stage pendulum action for tear-free cuts; Dust extraction set; Battery and charger not included; Glide shoe; Carton (L-BOXX-ready); L-BOXX inlay; Anti-splinter guard; 1 x jigsaw blade T 144 D, Speed for Wood (Part number for 3-piece set 2 608 630 560); 1 x jigsaw blade T 308 B, Extraclean for Hard Wood (Part number for 3-piece set 2 608 663 750)

Tekniset tiedot


Ominaisuudet
Jännite12 v li-ion V
Langatonkyllä
215,34 € ET
/ kpl
270,25 € ATI
  • Saatavilla - Toimituspäivä pyynnöstä