Viitteet
Milwaukee:M18 FJS-502X
Rubix:6362713
Valmistaja:4933464727
EAN:4058546226725

product.documentsSection.title
Tuotteen yksityiskohdat : Jig Saw, M18 FJS-502X - 4933464727 - Milwaukee
M18 FUEL™ top handle jigsaw with brushless POWERSTATE™ motor for fast cutting, long tool life and up to 32 m in 19 mm OSB. Milwaukee® patented FIXTEC blade clamp for fast and easy blade change. Keyless bevel adjustment for the base plate between 0 - 45°. Five stage pendulum action for increased cutting performance. Dust blower keeps the cut line free of wood dust. Integrated LED light. Weight with battery 2,9 kg. Supplied with 2 x 5,0 Ah REDLITHIUM™ batteries, 59 min. M12-18FC charger and HD Box.
Vahvuudet
•5 stage pendulum action for increased cutting performance
Dust blower keeps the cut line free of wood dust
Integrated LED light for workspace illumination
Detachable soft shoe avoids marks and scratches when cutting soft materials
Dust blower keeps the cut line free of wood dust
Integrated LED light for workspace illumination
Detachable soft shoe avoids marks and scratches when cutting soft materials
Tekniset tiedot
Ominaisuudet
| Jännite | 18 V |
|---|---|
| Leikkauskapasiteetti | 135 mm |
| Paino | 2.9 kg |
| Langaton | kyllä |
| Akun kapasiteetti | 5 Ah |
| Malli | m18 fjs-502x |
| Kuormitusnopeus | 3500 rpm |
| Matkan pituus | 25 mm |
Näyttää UNSPSC/ECL@SS
870,26 € ET
/ kpl
1 092,18 € ATI
- Saatavilla - Toimituspäivä pyynnöstä