Viitteet
Metabo:625028000
Rubix:6470349
Valmistaja:625028000
EAN:4061792202221





Tuotteen yksityiskohdat : Battery 18V 5,2Ah Li-POWER - 625028000 - Metabo
Intelligent battery management for long-lasting battery packs with 3-year warranty, Patented "AIR COOLED" charging technology, Continuous electronic monitoring of the individual cells (ESCP) during charging, for a very long service life, Processor-controlled charging and discharging management, Capacity indicator for monitoring the charge state, Can be stored for a long time with virtually no self-discharge, Many brands, one battery system: this battery pack is interchangeable with all 18 V machines and chargers of the CAS brands: www.cordless-alliance-system.com
Tekniset tiedot
Ominaisuudet
| kapasiteetti | 5.2 Ah |
|---|---|
| Jännite | 18 V |
| Paino | 695 kg |
Näyttää UNSPSC/ECL@SS
348,17 € ET
/ kpl
436,95 € ATI
- Saatavilla - Toimituspäivä pyynnöstä