Viitteet


Tekninen yhteenveto
| tyhjiö | 249 mbar |
|---|---|
| Moottorin nimellisteho | 1300 W |
| Virtalähde | 220 V |
Tuotteen yksityiskohdat : Vacuum Cleaner, Industrial Nt 22/1 Ap - 13786000 - Kärcher
Thanks to its compact dimensions and robust construction, the NT 22/1 L wet/dry hoover is ideal for professional use and is particularly suited to mobile applications in the trades. The NT 22/1 L efficiently removes liquids, coarse dirt and fine dust. It features a moisture-resistant PES cartridge filter. Semi-automatic filter cleaning ensures consistently high suction quality. All accessories can be stored on the machine, so they don't get lost when you're on the move.
Vahvuudet
Lightweight and compact
The machine is easy to transport and store.
Semi-automatic filter cleaning
Semi-automatic filter cleaning keeps suction power constantly high.
Moisture-resistant PES cartridge filter
You can switch from dry to wet vacuuming without drying out the PES cartridge filter. Washable PES filter.
Connection of the suction hose to the machine head
-
Allows full use of the tank volume.
- Saves time because the tank needs emptying less often.
Applikaatiot
Tekniset tiedot
| tyhjiö | 249 mbar |
|---|---|
| Moottorin nimellisteho | 1300 W |
| Virtalähde | 220 V |
| säiliö | 22 l |
| Äänitaso | 71 dBA |
| Letkun pituus | 1900 mm |
| Imuleveys | 300 mm |
| Kaapelin pituus | 6 m |
| Ilmavirta | 72 l/s |
- Saatavilla - Toimituspäivä pyynnöstä