Lävistyskone Perforointikone Bosch GBH 2-26 F (06112A4000)
SDS+ drill GBH 2-26 F
Katso tekniset tiedotKatso dokumentitViitteet
Bosch:GBH 2-26 F (06112A4000)
Rubix:6358536
Valmistaja:06112A4000
EAN:3165140859202






product.documentsSection.title
Tuotteen yksityiskohdat : GBH 2-26 F SDS-Plus-Hammer drill 830 W incl. case - 06112A4000 - Bosch
Perforator drill with SDS-plus GBH 2-26 F. Fast all-rounder for daily use. Improved performance for rapid drilling progress and high bit removal performance. Reliable and robust with long life span due to high quality components. A wide range of application options for drilling, hammer drilling and chiselling work. Spindle collar for the prevention of cable breakage. Rotary brush plate for equal force in forward and reverse rotation. Overload coupling to protect users and machines. forward/reverse rotation for the release of jammed drills. Stepless speed control for clean tapping. Locking knob for continuous and fatigue-free work. Quick-change chuck for switching between impact drilling in concrete and non-impact drilling in wood and metal. Craftsman’s case, machine cloth, quick-change drill chuck (2 608 572 212), depth stop 210 mm (1 613 001 010), quick-change drill chuck SDS-plus (2 608 572 213), additional handle (2 602 025 141)
Vahvuudet
Reliable, robust and long-lasting thanks to high-quality components.
Applikaatiot
Wide range of applications for drilling, perforating and chiselling.
Tekniset tiedot
Ominaisuudet
| Jännite | 110 V |
|---|---|
| Paino | 3 kg |
| Betonin porauskapasiteetti | 26 mm |
| Langaton | kyllä |
| Kuormitusnopeus | 900 rpm |
| Moottorin nimellisteho | 830 W |
| Vaikutustaajuus | 4000 cp/min |
| Metallin porauskapasiteetti | 13 mm |
| Työkalunpidike | sds plus |
Näyttää UNSPSC/ECL@SS
398,27 € ET
/ kpl
499,83 € ATI
- Saatavilla - Toimituspäivä pyynnöstä
