Viitteet
Milwaukee:4933478429
Rubix:6330721
Valmistaja:4933478429
EAN:4058546346201



product.documentsSection.title
Tuotteen yksityiskohdat : M18 Fuel TM 125 mm vinkelsliper M18 FSAG125XB-0X
M18 FUEL™ 125mm angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. Lockable slide switch, RAPIDSTOP™ blade break, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger in a HD Box.
Vahvuudet
•Reduced gear head size and lower angle of battery slot - for better balance & ergonomics compared to previous model
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Applikaatiot
Cutting
Tekniset tiedot
Ominaisuudet
| Jännite | 18 V |
|---|---|
| Levyn halkaisija | 125 mm |
| Pyörimisnopeus | 8500 rpm |
| Paino | 2.7 kg |
| Langaton | kyllä |
| Kuormitusnopeus | 8500 rpm |
Näyttää UNSPSC/ECL@SS
551,25 € ET
/ kpl
691,82 € ATI
- Saatavilla - Toimituspäivä pyynnöstä