Viitteet
Bosch:GST 160 CE (0601517000)
Rubix:365294
Valmistaja:0601517000
EAN:3165140746250



product.documentsSection.title
Tuotteen yksityiskohdat : Stikksag GST 160 Ce L-Boxx
The GST 160 CE Professional corded jigsaw offers precision for high-end applications. Its compact, lightweight design and narrow grip provide optimal control while its barrel grip enables steady work even when cutting from underneath. The jigsaw’s patented double roller saw blade guidance reduces bending, delivering excellent cutting precision. Its reliable 800 W motor and constant speed deliver cuts in even the hardest materials.
Vahvuudet
•Compact, lightweight design with small grip circumference enables optimum control when sawing
High-precision saw blade guidance due to patented double roller reduces saw blade bending – for excellent cut precision
Powerful 800 watt motor with Constant Electronic offers power reserves even in hard materials
High-precision saw blade guidance due to patented double roller reduces saw blade bending – for excellent cut precision
Powerful 800 watt motor with Constant Electronic offers power reserves even in hard materials
Applikaatiot
Curved Cutting in Solid Wood;Chipboard;Wood Composites;Bosch Click & Clean Dust Extraction System;Bosch Vacuum Cleaners;Guide Rails Via an Adapter
Tekniset tiedot
Ominaisuudet
| Paino | 2.2 kg |
|---|---|
| Langaton | ei |
| Moottorin nimellisteho | 800 W |
| Kuormitusnopeus | 3000 rpm |
| Matkan pituus | 26 mm |
Näyttää UNSPSC/ECL@SS
543,69 € ET
/ kpl
682,33 € ATI
- Saatavilla - Toimituspäivä pyynnöstä
