Kulmahiomakone Milwaukee 4933478434

M18 FUEL™ ONE-KEY™ 125 mm braking angle grinder with paddle switch

Katso tekniset tiedot

Viitteet

Milwaukee:4933478434
Rubix:6448000
Valmistaja:4933478434
EAN:4058546346256
brand logo

Tekninen yhteenveto

Jännite18 V
Levyn halkaisija125 mm
Pyörimisnopeus8500 rpm
Katso kaikki ominaisuudet

Tuotteen yksityiskohdat : Angle Grinder, M18 ONEFSAG125XPDB-0X - 4933478434 - Milwaukee


M18 FUEL™ ONE-KEY™ 125mm angle grinder with power equivalent to a 1200Ww corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. ONE-KEY™ for tool tracking and inventory mangement. Paddle switch, RAPIDSTOP™ blade break, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger in a HD Box.

Tekniset tiedot


Ominaisuudet
Jännite18 V
Levyn halkaisija125 mm
Pyörimisnopeus8500 rpm
Paino2.7 kg
Langatonkyllä
542,93 € ET
/ kpl
681,38 € ATI
  • Saatavilla - Toimituspäivä pyynnöstä