Viitteet
Metabo:602024000
Rubix:336886
EAN:4007430241054

Tekninen yhteenveto
| tyhjiö | 248 mbar |
|---|---|
| Moottorin nimellisteho | 1400 W |
| Virtalähde | 240 V |
Tuotteen yksityiskohdat : MTB ASR25LSCDAMMSUGARE
· Mobile, compact wet-/dry vacuum with industrial approval
· For extracting material and chips on electric tools and cleaning the construction site, workshop, vehicle and much more
· Electromagnetic vibrator
· Certified for the extraction of substances of the dust class L (AGW values > 1 mg/m³)
· Switch-off mechanism that stops the suction when suctioning liquids, once the maximum height of the reservoir is reached
· Integrated power outlet with switch-on mechanism
· Twee filter cassettes dust class M, permeability < 0.1%
· Mechanism for completely emptying the suction hose
· Anti-static basic equipment (anti-static hose as accessory)
· Wind-up provision for the cable
· Practical accessory storage
· Meta depot
Scope of delivery:
· Suction hose (Ø 35 mm, 3,2 m long)
· Handle-intermediate piece
· 2 Polyester filter cassettes according to class M
· Narrow nozzle
· Universal nozzle
· For extracting material and chips on electric tools and cleaning the construction site, workshop, vehicle and much more
· Electromagnetic vibrator
· Certified for the extraction of substances of the dust class L (AGW values > 1 mg/m³)
· Switch-off mechanism that stops the suction when suctioning liquids, once the maximum height of the reservoir is reached
· Integrated power outlet with switch-on mechanism
· Twee filter cassettes dust class M, permeability < 0.1%
· Mechanism for completely emptying the suction hose
· Anti-static basic equipment (anti-static hose as accessory)
· Wind-up provision for the cable
· Practical accessory storage
· Meta depot
Scope of delivery:
· Suction hose (Ø 35 mm, 3,2 m long)
· Handle-intermediate piece
· 2 Polyester filter cassettes according to class M
· Narrow nozzle
· Universal nozzle
Tekniset tiedot
Ominaisuudet
| tyhjiö | 248 mbar |
|---|---|
| Moottorin nimellisteho | 1400 W |
| Virtalähde | 240 V |
| säiliö | 25 l |
| Äänitaso | 72 dBA |
| Paino | 11 kg |
| Letkun pituus | 3200 mm |
| Imuleveys | 35 mm |
| Kaapelin pituus | 8 m |
| Ilmavirta | 73 l/s |
Näyttää UNSPSC/ECL@SS
584,51 € ET
/ kpl
733,56 € ATI
- Saatavilla - Toimituspäivä pyynnöstä





